Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ROPPE Recycled Rubber Tiles

ROPPE Recycled Rubber Tiles

ROPPE Recycled Rubber Tiles Are Used For A Variety Of Commercial Or Industrial Applications.

ROPPE Recycled Rubber Tiles are made for long lasting durability and dependability. Rop-Cord® Recycled Square Tiles can be used indoors or outdoors. Built-in anti-slip feature makes them practical for a variety of areas, including damp or wet spaces. Used flooring for ramps, walk-off mats, concourses and foyers - anywhere moisture might pose a hazard to pedestrians. Made with 90% post-consumer waste from tires, which may contribute to LEED® Green Building Certification System. 12 x 12 inch size. Available in Pine, Indigo, Crimson and Earthtone colors. Tuflex® Recycled Square and Interlock Tiles are manufactured with a patented vulcanization process using predominantly recycled rubber. Contain 85-95% post-consumer waste, which may contribute to the LEED® Green Building Certification System and meet CHPS criteria. Exceed OSHA and ADA standards for excellent traction and durability. Non-porous surface provides barrier to soil, spills, stains and odors. Resilient anti-fatigue surface used for free weight/workout machine applications as well as rinks and animal care clinics. Flooring choice for professional sports facilities that house the NFL, NHL, MLB and NBA. 27 x 27 inch size. Available in Ebony, Charcoal and Taupe colors. All tile units are 3/8 inch thick.


TYPE
  • TYPE
COLOR
  • COLOR
COMPARE DIMENSIONS MANUFACTURERS
TYPE L" W" THICKNESS" COLOR PART NO. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.158.232:44