Pawling 90° Flush-Mounted Vinyl Corner Guards With 3

Pawling 90° Flush-Mounted Vinyl Corner Guards With 3" Wings & Aluminum Retainer

Pawling 90° Flush-Mounted Vinyl Corner Guards With 3" Wings & Aluminum Retainer Are Used Wall Protection For Commercial Or Industrial Construction Applications.

Pawling 90° Flush-Mounted Vinyl Corner Guards With 3" Wings & Aluminum Retainer are made with aluminum and PETG cover material for long lasting durability. Vinyl corner guards have Flush Mounted Retainer to provide user convenience. Protection is Medium-Heavy. Heights are 96, 108, 120 or 144 inches. Available in assorted colors.


COMPARE MANUFACTURERS
HEIGHT" COLOR PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.16.43:27