Pawling Surface Mounted Bullnose Corner Guards With 3

Pawling Surface Mounted Bullnose Corner Guards With 3" Wings & Aluminum Retainers

Pawling Surface Mounted Bullnose Corner Guards With 3 in. Wings & Aluminum Retainers Provide Protection On Any Corner In A Newly Constructed Facility.

Pawling Surface Mounted Bullnose Corner Guards With 3 in. Wings & Aluminum Retainers are made of aluminum and vinyl for long lasting durability. Surface mounted to offers protection at wall corners. Custom corner angles can also be accommodated. Available in 60 colors. Heights are 4 ft., 8 ft. and 12 ft.. Package quantity is 1.


HEIGHT
  • HEIGHT
COLOR
  • COLOR
COMPARE MANUFACTURERS
HEIGHT COLOR PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.203.76:21