BR-1200 Round Handrails

BR-1200 Round Handrails

BR-1200 Round Handrails Match A Variety Of Protection Levels And Environments While Complementing Decor.

BR-1200 Round Handrails are made of vinyl with a continuous aluminum retainer for strength and long lasting durability. Provides power grip with 1.5 inch diameter rail. Offers function, durability and affordability. Closed cell construction allows simple installation and easier cleaning. Available in assorted colors. Size is 12 ft. L x 1-1/2 in. D.. Height is 3-9/16. Package quantity is 1.


H"
  • H"
D"
  • D"
COLOR
  • COLOR
COMPARE MANUFACTURERS
L' H" D" COLOR PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.39.19:44