BR-530 Heavy-Duty 5.5

BR-530 Heavy-Duty 5.5" Face Handrails

BR-530 Heavy-Duty 5.5 Inch Face Handrails Are Used For Hospitals, Schools, Offices, Warehouses And Other Settings Requiring Heavy Protection.

BR-530 Heavy-Duty 5.5 Inch Face Handrails are made of vinyl and aluminum for reinforcement and long lasting durability. Endura Rail provides only aluminum reinforced return in industry. Also available with 2 1/4 inch co-extruded horizontal accent stripe (BR-532) or co-extruded horizontal accent lines (BR-530X). Combines nearly indestructible handrail with design flexibility. Also available with continuous security bracket for high-risk environments (BR-530S). Available in 60 colors. Size is 12 ft. L x 5-1/2 in. H x 1-1/2 in. D.. Package quantity is 1.


COLOR
  • COLOR
COMPARE MANUFACTURERS
L' H" D" COLOR PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.120.254:66