Pawling Kick Plates, 12

Pawling Kick Plates, 12" x 32"

Pawling 12 in. x 32 in. Kick Plates Are Used For Protecting High Traffic Commercial Or Residential Interior Doors.

Pawling Kick Plates are made from heavy duty PVC sheets for long lasting durability and dependability. Protect and preserve doors' most vulnerable area while utilizing color and artistic, waved design. Available in 0.04 and 0.06 inch thicknesses and a wide choice of 60 attractive colors. Designed to protect 32 inch wide doors, 12 inches in height from base.


THICKNESS"
  • THICKNESS"
COLOR
  • COLOR
COMPARE
DESCRIPTION WIDTH" HEIGHT" THICKNESS" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.56.95:23