Pawling 5

Pawling 5" Crescent Shaped Wall Guards

Pawling WG-5 Crescent Shaped Wall Guards Are Used For Use In Hospitals, Schools, Office Buildings, Warehouses Or Other High Traffic Interior Settings.

Pawling WG-5 Crescent Shaped Wall Guards are solidly made for long lasting dependability. 5 inch wide, 12 foot length wall guards are made of sturdy Aluminum mounting retainers with durable vinyl covers and soft rubber cushioning material. Crescent shape offers a fresh alternative to traditional rectangular designs. Match perfectly with the style and form of Pawling BR-600 series handrails, providing continuity of design when used together. WG-5C models are also available to save on both material and freight costs. Retainer is replaced by 10 Red-E-Clips® manufactured from light-weight, recycled material that provides impact protection equal or superior to continuous aluminum retainer. Spacers also available for installation that is extended from the wall. Wall guards are 1-1/16 inch in depth. Available in wide selection of 60 standard colors.


COLOR
  • COLOR
COMPARE MANUFACTURERS
TYPE L" H" D" COLOR PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:24