Pawling Rounded Edge Wall Guards

Pawling Rounded Edge Wall Guards

Pawling Rounded Edge Wall Guards Are Used For Use In Hospitals, Schools, Office Buildings, Warehouses Or Other High Traffic Interior Settings.

Pawling Rounded Edge Wall Guards are made of aluminum mounting retainers with vinyl covers and soft rubber cushioning material for strength and long lasting durability. For use as crash rails or chair rails. Coordinates with style and form of Pawling BR-400 series handrails, providing continuity of design when used together. Spacers also available for installation extended from wall. Available in 60 colors. Size is 12 ft. L x 4 in. H x 3/4 in. D.. Package quantity is 1.


COLOR
  • COLOR
COMPARE MANUFACTURERS
TYPE L" H" D" COLOR PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.52.86:68