Pawling Rounded Top Wall Guards - 2-5/16

Pawling Rounded Top Wall Guards - 2-5/16"H x 12'L

Pawling WG-3 Wall Guards With Rounded Edges Are Used For Use In Hospitals, Schools, Office Buildings, Warehouses Or Other High Traffic Interior Settings.

Pawling WG-3 Wall Guards With Rounded Edges are solidly made for long lasting dependability. 2-5/16 inch wide, 12 foot length wall guards are made of sturdy Aluminum mounting retainers with durable vinyl covers and soft rubber cushioning material. Can function equally well as crash rails or chair rails. Multiple rows can provide maximum impact protection and decorative appeal. Spacers also available for installation that is extended from the wall. Wall guards are 1 inch in depth. Available in wide selection of 60 standard colors.


COLOR
  • COLOR
COMPARE MANUFACTURERS
TYPE L" H" D" COLOR PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.47.94:21