Underslab Concrete Insulation & Vapor Barrier

Underslab Concrete Insulation & Vapor Barrier

Underslab Concrete Insulation & Vapor Barriers Are Used For Snow And Ice Melt.

Underslab Concrete Insulation & Vapor Barriers are made of expanded polystyrene core for insulating value and long lasting durability in high traffic areas. Measures 4'W x 60'L to cover up to 240 square feet. One inch double stick tape edge included to provide seamless application. Easy to use rolls provide fast installation. Made from Recycled Content EPS Foam to use under concrete or for radiant snow melt. Thickness varies per model.

Click for Additional Product Information


THICKNESS IN.
  • THICKNESS IN.
COMPARE
TYPE MATERIAL WIDTH FT. LENGTH FT. THICKNESS IN. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.65.78:25