Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekena Balusters

Ekena Balusters

Ekena Balusters Are Used For Stair Installation Or Repair Applications Indoors And Outdoors.

Ekena Balusters are made of high density urethane for long lasting durability and dependability. Variety of stair spindle heights and series designs available to meet job requirements. Urethane material comes fully primed and ready for paint. Lighter than wood. For interior or exterior use. Won’t split, rot, crack. Impervious to insects like termites. Installs using nails, glue or screws. Cut or drilled with standard woodworking tools. Width is 5 in.. Heights are 18 in., 21 in., 23 in., 24 in., 26 in. and 28 in.. Color finish is White. Package quantity is 1.


SERIES
  • SERIES
HEIGHT INCHES
  • HEIGHT INCHES
COMPARE MANUFACTURER DIMENSIONS
DESCRIPTION SERIES WIDTH INCHES HEIGHT INCHES MATERIAL IMAGE REFERENCE IMAGE PART # QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.197.230:21