Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krylon® (5-Ball) Interior-Exterior Paint

Krylon® (5-Ball) Interior-Exterior Paint

Krylon® (5-Ball) Interior-Exterior Paint
Krylon® (5-Ball) Interior-Exterior Paint is the #1 brand in spray paints. These paints are specifically formulated for industrial maintenance and touch-up applications. Performance is exceptional and they dry in 12 minutes or less.

  • The most asked-for spray paint in the industrial marketplace
  • Superior performance, both indoors and outdoors
  • VOC-compliant acrylic lacquer formula, free of lead hazards
  • Hard, protective, durable finish
  • High amount of solids assures maximum coverage with excellent adhesion
  • Tough, high-gloss finish
  • Uniform coverage
  • No recoat window, recoat anytime
Recommended Uses: Any metal or wood surface, including motors, tools, pipelines, conduit, ducts, drums, cabinets, furniture, and for color coding steel and lumber.
Must be 18 or over to purchase this product.


COLOR
  • COLOR
FINISH
  • FINISH
TYPE
  • TYPE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
COLOR FINISH SIZE TYPE PKG. QTY. IMAGE MODEL QTY PRICE EA.


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.237.53:23