Krylon Industrial Dura-Top

Krylon Industrial Dura-Top

Krylon® Industrial Coatings™ Dura-Top® Epoxy Floor Coating (K0540 Series)
Dura-Top Epoxy Floor Coating is a self-leveling, 100% solids, two-component floor system. Must purchase Clear Epoxy Floor Coating Hardener Part B with any High Gloss Part A Floor Coating.

  • VOC: 0 g/L (0.00 lb/gal)
  • Low odor
  • Provides a high gloss, seamless surface that is hard wearing and durable
  • Good chemical resistance under spill/splash conditions
  • Can be applied at thickness from 10.0 to 30.0 mils dft, covering 160 - 50 sq ft, respectively.
  • A non-slip texture can be added
Recommended Uses: Warehouses, workshops and light assembly areas.

Apply product accordingly to Manufacturers Instructions.


COMPARE
DESCRIPTION COLOR PAIL SIZE NET WEIGHT PKG. QTY. IMAGE MODEL QTY PRICE/EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.32.65:23