Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Brite Interior Paints

Diamond Brite Interior Paints

Diamond Brite Interior Paints Are Great For Use On Walls, Ceilings, Wood Work, Brick, Aluminum, Vinyl, Hallways And More For Professional Results.

Diamond Brite Interior Paints are flat or semi gloss enamel paint with durable flat matte or semi gloss finish. Latex based paints come in a variety of colors. Sold in package quantities of 1 pail per case.

Soap and water to clean. Do not dispose of this product down a drain. 300-350 Sq. Ft coverage/gallon.


STYLE
  • STYLE
TYPE
  • TYPE
SIZE TYPE
  • SIZE TYPE
COMPARE
STYLE TYPE COLOR FINISH SIZE TYPE PACKAGE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.193.33:44