Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Diamond Brite Oil Paints & Stains

Diamond Brite Oil Paints & Stains

Diamond Brite Oil Paints & Stains Are Great For Industrial Applications, Machinery Or Commercial Uses.

Diamond Brite Oil Paints & Stains provide a professional quality, high hide, mildew resistant alkyd finish with excellent stain removal properties. Durable gloss enamel protects interior and exterior surfaces against repeated abrasion, rust and a variety of household chemicals. Proper preparation is essential for professional results. 6-8 Hr dry time; 24 hr. recoat time. 300 Sq. Ft coverage per gallon. Oil, Oil Enamel and Primer available in a variety of colors. Sold in 1 or 5 Gallon Pails or 8 oz or 32 oz Pails in package quantities of 1 or 6 Pail(s) per case. Use mineral spirits for clean-up and protect paints from freezing.


TYPE
  • TYPE
SIZE TYPE
  • SIZE TYPE
COMPARE
TYPE STYLE COLOR FINISH SIZE TYPE PACKAGE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.247.75:27