Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sure Seal & Sure Lock Sealers

Sure Seal & Sure Lock Sealers

Sure Seal And Sure Lock Sealers Are Formulated For Use On Interior Or Exterior Masonry Surfaces To Enhance The Color And Protect From Stains.

Sure Seal And Sure Lock Sealers feature a water-based or solvent-based acrylic formula that forms a durable clear seal for long lasting protection and low maintenance. It leaves a gloss wet look to concrete surfaces while providing chemical resistance to de-icing salt, gasoline, oil, and weathering. Provides excellent concrete adhesion and UV protection to interior or exterior surfaces such as stamped concrete, overlays, acid stain, and decorative finishes. Available sizes are 1 Gallon Can and 5 Gallon Pail. Color finishes vary by model. Area coverages range between 100 and 300 sq.ft./gal.


DESCRIPTION
  • DESCRIPTION
STYLE
  • STYLE
SIZE TYPE
  • SIZE TYPE
COMPARE
DESCRIPTION STYLE COLOR FINISH COVERAGE SIZE TYPE PACKAGE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.230.230:21