Bestt Liebco® Fox™ Black China Bristle Fitch Brushes

Bestt Liebco® Fox™ Black China Bristle Fitch Brushes

Bestt Liebco® Fox™ Black China Bristle Fitch Brushes Are Used For Use With Oil Based Coatings And Paint Applications Requiring Slender Brushes.

Bestt Liebco® Fox™ Black China Bristle Fitch Brushes are constructed with a nickel steel ferrule and pecan finished wood handle for added hand control and for long lasting durability. Slender brushes excellent for coating chairs, metal furniture, radiators, scrollwork, and touching up other narrow areas and trim. Available sizes are 1/4", 1/2", 3/4", 1", 1-1/4", 1-1/2" and 2". Thicknesses are 3/16", 1/4", 3/8", 1/2", 5/8", 3/4" and 7/8". Package quantity is 12.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE PKG.
SIZE THICKNESS [IN] LENGTH OUT STYLE QTY. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.120.254:64