Nylon Rod Stock

Nylon Rod Stock

Nylon Rod Stock Have One Of The Highest Melting Points For Gears, Cams, Bearings, Valve Seats And More.

Nylon Rod Stock are extruded nylon 6/6 rods are made of nylon 6/6 to provide the strongest, most rigid rods in the industry. Used for applications that require wear resistance, quiet operation and low coefficients of friction. Temperature range is 0°-210°F and tensile strength is 12,000 PSI. Rods provide strong mechanical and electrical properties with a balance of strength and long lasting durability. Cast as finished parts and near net shapes. Diameter tolerance ranges from 0.003 - 0.05. Available colors are Black or Natural. Other dimensions vary.


DIA"
  • DIA"
L"
  • L"
DIA. TOLERANCE
  • DIA. TOLERANCE
COLOR
  • COLOR
COMPARE DIMENSIONS
DIA" L" DIA. TOLERANCE LENGTH TOLERANCE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.131.189:26