Plastic Sheet Stock

Plastic Sheet Stock

Nylon Plastic Sheet Stock Offers The Perfect Balance Of Strength And Toughness To Cast As Finished Parts And Near Net Shapes.

Nylon Plastic Sheet Stock is constructed of extruded or cast nylon with good mechanical and electrical properties for long lasting durability and reliability. Nylon 6/6 and nylon 6 plastic sheets offer the highest strength and hardness for use in screw machined electrical insulators and food contact parts. Nylatron GS plastic parts maintain better fit and clearances, and have less tendency to seize as bearings. Nylon raw materials have a temperature range of 0° to 210°F for nylon 6/6 and 0° to 220°F for nylon 6 and Nylatron GS. Tensile strength is 12,000 PSI for nylon 6/6 and 12,500 PSI for nylon 6 and Nylatron GS. Available thicknesses range between 1/32 and 4 inches. Widths are 12, 24, and 48 inches. Lengths are 12, 24, 48, 96, and 120 inches. Colors are Black and Natural.


L"
W"
COMPARE DIMENSIONS
L" W" THICK" CONTSRUCTION COLOR IMAGE MODEL QTY PRICE