Plastic Tube Stock

Plastic Tube Stock

Plastic Tube Stock PVC Tubes Provide Excellent Corrosion And Weather Resistance.

Plastic Tube Stock PVC Tubes are made of PVC or CPVC to provide long lasting durability. Used for corrosive fluid transfer in chemical processing, high purity applications, water and waste water treatment, potable water systems, agricultural, irrigation, plating, and other industrial applications. These pipes have a temperature range of 0°-140°F and a tensile strength of 7,450 PSI. Diameter dimensions range from 1/8" - 8". Schedule is 40 or 80. Resistant to most acids, bases, salts, aliphatic solutions, oxidants, and halogens. Available colors are Clear, Grey and White. Other dimensions vary per model.


CONSTRUCTION
  • CONSTRUCTION
DIAMETER"
  • DIAMETER"
LENGTH"
  • LENGTH"
O.D."
  • O.D."
I.D."
  • I.D."
WALL THICKNESS"
  • WALL THICKNESS"
SCHEDULE
  • SCHEDULE
COLOR
  • COLOR
COMPARE DIMENSIONS
CONSTRUCTION DIAMETER" LENGTH" O.D." I.D." WALL THICKNESS" SCHEDULE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.6.52:66