Color-Flash No-Calk Roof Flashings

Color-Flash No-Calk Roof Flashings

Color-Flash No-Calk Roof Flashings Have A Color Base Designed To Match Roof Color For Commerical And Residential Applications.

Color-Flash No-Calk Roof Flashings are used to create a watertight seal when roof penetrations around the plumbing vent pipe is required. Self-sealing collar slides over pipe and requires no caulking. Metal base for pitch from 0-40°. Rated 180°F continuous heat and approved for Type B installations. Do not use petroleum based products or paint on flashing collar or plastic base. Not for hot-mopped or built-up roofs. Available styles include No-Calk Roof Flashings with aluminum or galvanized base. Available colors are Black, Brown or Gray. Dimensions vary per model.


COMPARE DIMENSIONS PKG MANUFACTURER'S PRICE
DESCRIPTION L" W" SIZE CONSTRUCTION QTY COLOR PART NUMBER IMAGE MODEL QTY EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.45.122:25