No-Calk Roof Flashings

No-Calk Roof Flashings

No-Calk Roof Flashings Are Used To Create Watertight Seals For Roof Penetrations.

No-Calk Roof Flashings are used in commercial and residential applications for creating watertight seals for when roof penetrations around plumbing vent pipe is required. Patented design allows for use on multiple pipe sizes. Galvanized, thermoplastic, copper, hard plastic or aluminum base provides long lasting durability. Rated 180°F continuous heat and approved for Type B installations. Self-sealing collar slides over pipe and requires no caulking. Not for hot-mopped or built-up roofs or petroleum based products. Available styles are All-Flash, All-Flash High-Rise No-Calk Roof Flashing, No-Flash Solar Flashings, Bent-Edge All-Flash No Calk Roof Flashing, Black flashing, ESM Flashing, Large Base No-Calk Roof Flashing, No Calk, Sideflash Vertical Flashing and more. Dimensions and package quantities vary.


COMPARE DIMENSIONS PKG MANUFACTURER'S PRICE
DESCRIPTION L" W" SIZE CONSTRUCTION QTY PART NUMBER IMAGE MODEL QTY EACH