Thermoplastic Base No-Calk  Roof Flashings

Thermoplastic Base No-Calk Roof Flashings

Thermoplastic Base No-Calk Roof Flashings Can Be Used In Commercial And Residential Applications.

Thermoplastic Base No-Calk Roof Flashings create a watertight seal for when roof penetrations around the plumbing vent pipe are required. Non-fading, non-cracking, rigid black thermoplastic base provides long lasting durability. Self-sealing collar slides over pipe and requires no caulking. Plastic base for pitch from 0-45° or up to 12/12 roof. Rated 180°F continuous heat and approved for Type B installations. Available styles include Large Base No-Calk, No-Calk, and No-Calk Roof Flashing-SW Texas. Do not use petroleum based products or paint on flashing collar or plastic base. Not for hot-mopped or built-up roofs. Sold in package quantities of 6 or 12. Dimensions very per model.


COMPARE DIMENSIONS PKG MANUFACTURER'S PRICE
DESCRIPTION L" W" SIZE CONSTRUCTION QTY PART NUMBER IMAGE MODEL QTY EACH