Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VELUX Deck Mount Skylights

VELUX Deck Mount Skylights

VELUX® Deck Mounted Skylights Are Used For Residential And Commercial Natural Overhead Lighting Applications.

VELUX® Deck Mounted Skylights are solidly manufactured for long lasting durability and dependability. Feature 3 layers of water protection and advanced LoE3 argon gas injected dual glass panes for better energy efficiency, higher visible light transmittance and improved solar heat gain performance. Pre-finished white frames and sashes, pre-mounted brackets for quick installation of sunscreen blinds, lower roof profile with an updated curved architectural design and a neutral gray color to blend with most roof materials and colors. Various deck mounted types available depending upon particular need or application. Fixed Deck Mounted Skylights are used for visually expanding natural light sources in areas such as hallways, stairwells and other closed-in spaces. Venting Deck Mounted Skylights may be opened or closed depending upon outside weather conditions or desired ventilation. Electric Venting Deck Mounted Skylights may be opened or closed automatically with push-button control. Come with a pre-installed concealed motor and control system and rain sensor that automatically closes skylight during inclement weather. Available in a wide selection of Impact, Laminated, Tempered and Snowload glass types in 5-3/4, 6-7/8 and 6-3/4 inch lengths, 29-1/4 to 74-1/2 inch heights and 21-1/2 to 50 inch depths.


DESCRIPTION
  • DESCRIPTION
GLASS TYPE
  • GLASS TYPE
L"
  • L"
H"
  • H"
D"
  • D"
COMPARE BLIND DIMENSIONS
DESCRIPTION GLASS TYPE TYPE COLOR L" H" D" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.96.196:68