Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
S-D® Tubular Skylight Kits, White & Prismatic Diffuser

S-D® Tubular Skylight Kits, White & Prismatic Diffuser

S-D® 21" Tubular Skylight Kit, Prismatic Diffuser, Use For Flat Roof, Bronze

21" S-D® tubular day lighting device lights 400 to 600 sq ft depending on height of ceiling in warehouse. Easy installation; allow about 2 1/2 hours. All S-D® units are Miami Dade Hurricane fit roof slope. Low pitch 2-3"/12; Med pitch 4-6"/12. High pitch 7-8"/12. Hurricane tested polycarbonate dome blocks harmful UV rays. No heat gain or loss. Reduces A/C heat load and run time. Prismatic Diffuser is included with kit. 10 year warranty on unit, 25 year warranty on tubing.


DIFFUSER TYPE
EXTERIOR FINISH
DIMENSIONS DIA."
DIMENSIONS L"
DIMENSIONS W"
DIMENSIONS H"
  • DIMENSIONS H"
  • 16
  • 24
COMPARE
DIFFUSER EXTERIOR DIMENSIONS
TYPE FINISH DIA." L" W" H" IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.