EasyKlip® Tarp Clips

EasyKlip® Tarp Clips

EasyKlip® Tarp Clips Are Designed Specifically To Grip Tarps, Clear Poly Or Any Fabric Or Sheet Goods That Require A Strong, Long Lasting Hold.

EasyKlip® Tarp Clips offer a durable, affordable indoor or outdoor clip that is easy to operate with one hand for fast and efficient use. Clips are engineered to increase clamping pressure or grip as the load increases for greater durability and reliability. Mini Clips are ideal for tarp repair, grommet replacement, hanging banners, suspending signs, and other material gripping applications. Midi Clips are larger and stronger than the Mini Clip for heavier duty applications where additional clamping strength is required. Available weight capacities are 150 and 220 lbs. Color finishes are Black, Blue, Green, and White. Package quantities are 24, 25, and 36. Dimensions vary per model.


CAPACITY LBS.
COLOR
COMPARE
CAPACITY LBS. COLOR PKG QTY IMAGE MODEL QTY PRICE