Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty 6 oz. Tarps

Heavy Duty 6 oz. Tarps

Heavy Duty Tarps Provide Premium Quality For Heavy Duty Applications.

High density polyethylene is weaved into tarp fabric and laminated on both sides, providing a lightweight, yet strong tarp material. UV stabilized polyethylene and laminate finish ensures longer life. Poly tarps are highly tear and water-resistant, rot-proof and dust-proof. Heavy Duty Tarps feature heat-sealed seams and eyelets located every 18". Tarp hem is reinforced with strong plastic rope on all sides. 6 oz. per square yard. 1,200 denier. 11-12 mil thickness. 14 x 14 black mesh. Available in White or Silver.


SIZE FEET
  • SIZE FEET
COLOR
  • COLOR
COMPARE
SIZE FEET THICKNESS MIL FABRIC WT/SQ YARD FABRIC WEAVE COUNT COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.103.97:46