Instrument & Microphone Cables

Instrument & Microphone Cables

Instrument And Microphone Cables Are Used For Musicians, Performers Or Other On-The-Road Applications.

Instrument And Microphone Cables are made to ensure a quality connection and for lasting durability and reliability.Performer Series Instrument and Microphone Cables feature low-noise construction utilizing a 24 gauge center conductor and 90% shielding which provides professional quality audio reproduction.Touring Series Instrument and Microphone Cables are constructed with 20 gauge balanced center conductors and a heavy duty jacket to withstand the wear and tear of road use.Standard Series Microphone Cables combine audio performance and value. Connector types are1/4 inch, XLR, Hi-Z, Lo-Z, and Jack Audio. Available in1-1/2, 3, 6, 10, 15, 20, 25, 30 50 and 100 foot lengths.


COLOR
COMPARE
CONNECTION CABLE
BRAND DESCRIPTION TYPE COLOR TYPE 1 TYPE 2 LENGTH (FT.) IMAGE MODEL QTY PRICE