Makita Cordless Vacuums

Makita Cordless Vacuums

Makita® Cordless Vacuums Are Used For Remote Power Vacuuming Applications In Residential, Commercial, Warehouse, Industrial Environments And More.

Makita® Cordless Vacuums are solidly made for long lasting durability. Strong suction power provides fast and efficient cleaning. Redesigned floor nozzle provides improved maneuverability and debris collection. Ergonomic soft grip handle provides increased comfort and control. Styles are Makita® 12 Gallon Wet/Dry Vacuum, Makita® 18V Compact Lithium-Ion Cordless Vacuum Kit, Makita® 18V LXT Lithium-Ion Cordless Cyclonic Canister Vacuum (Tool Only), Makita® Cordless Vacuum (Tool Only) 12V Max Lithium-Ion and Makita® 18V Compact Vacuum Bare Tool. Continuous usage times are 10 Minutes, 12 Minutes and 15 Minutes. Capacities are .53 Pints, 1.25 Pints, 1.3 Pints and 12 Gallons.


COMPARE
DESCRIPTION CONTINUOUS USE CAPACITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.200.84:26