Ulti-MATE Garage Complete Storage Systems - Pearl/Gray

Ulti-MATE Garage Complete Storage Systems - Pearl/Gray

UltiMATE Garage Complete Storage Systems Are Pre-Configured To Provide An Organized And Practical Workspace.

Fashionable cabinet styling allows these Complete Garage Systems to be used anywhere in your home, garage or business. With a variety of kits to choose from, matching your individual needs is no problem at all. Kits range from 3-pieces to 12-pieces. UltiMATE Storage cabinets are made of strong 3/4" MDF cabinet construction with 3/4" thick shelves. Shelves offer a 100 lb. load rating. Fully adjustable Euro hardware and ball bearing drawer glides provide smooth and consistent operation. Handles are made of brushed chrome for an attractive finish. Designer style adjustable feet for uneven surface. Worktop Bench Surface is a strong, recessed and channeled 6' long MDF work surface.

REFERENCE TABLE
TypeDescriptionDimensions
A2 Door Base Cabinet35-1/2"W x 21"D x 35"H
B1 Door Base Cabinet 23-1/2"W x 21"D x 35"H
C3 Drawer Base Cabinet 23-1/2"W x 21"D x 35"H
D2 Door Tall Cabinet 35-1/2"W x 21"D x 80"H
E3 Door Wall Cabinet35-1/2"W x 12-1/2"D x 20"H
F2 Door Wall Cabinet23-1/2"W x 12-1/2"D x 30"H
GWorktop Bench, Black Surface6' Long



* FREE Shipping on these items

DESCRIPTION
  • DESCRIPTION
COMPARE OVERALL DIMENSIONS
DESCRIPTION W" D" H" CABINET QTY.(TYPE) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.147.221:24