IDEM E-Stop Switches

IDEM E-Stop Switches

IDEM E-Stop Switches Provide Robust Emergency Stop Protection For Machines Or Exposed Conveyors.

IDEM Standard Duty Emergency Stop Switches are suitable for use within virtually all industry sectors for long lasting durability. Special lid safety trip mechanism provides safety contacts that will open if the lid is removed for added tamper resistance. Button protection shroud versions with padlock holes to enable "Lock Off" in maintenance situations. Stainless Steel 316 (IP69K) models can be high pressure hosed with detergents at high temperature. Available styles include E-Stop Switch, Knockout, Replacement Lid, Replacement Lid w/Shroud, and E-Stop Switch w/LED. Circuits are 1NO, 2NC 1NO, 2NC 2NO, 2NO, 3NC, 3NC 1NO, and 4NC. Dimensions and types vary per model.


DESCRIPTION
  • DESCRIPTION
CIRCUITS
  • CIRCUITS

Showing 15 of 21 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION TYPE CONSTRUCTION CIRCUITS L" PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 21 items Show All Items