IDEM Guard Locking Switches HFH, HF Act

IDEM Guard Locking Switches HFH, HF Act

IDEM Guard Locking Switches Provide Robust Position Interlock Detection For Moving Guards.

IDEM Guard Locking Switches are constructed with die cast, polyester, and stainless steel for long lasting durability. Switches provide a lock mechanism to keep the guard closed until hazard has been removed. Tongue operated switches are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and tamper resistant, not easily defeatable key mechanism. Available guard locking switches are Front/End Lower, Rear/Front Upper, Flat Actuator, HF Actuator, and HFH Actuator. Switch types are KL1-P, KL1-SS, KL4-SS, KLM-P2L, KLM-RR, KLP-P2L, KLTM, and KLTM-RFID. Dimensions vary per model.


COMPARE DIMENSIONS MANUFACTURERS
DESCRIPTION TYPE CONSTRUCTION VOLTAGE L" W" H" PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.31.213:23