IDEM Guard Locking Switches (Std Release)

IDEM Guard Locking Switches (Std Release)

IDEM Guard Locking Switches Provide Complete Flexibility With A Variety Of Contact Blocks, LED Diagnostics And Actuators For Safety.

IDEM Guard Locking switches provide robust position interlock detection for moving guards and a lock mechanism to keep the guard closed until the hazard has been removed. Durable tongue-operated switches fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism for long lasting reliability. Includes 8 actuator entry positions with rotatable head and 2 lock monitoring safety contacts. Standard release switches are available with Flat, HF, or Standard Actuators. Dimensions and types vary per model.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
CONSTRUCTION
  • CONSTRUCTION

Showing 15 of 27 items Show All Items

COMPARE DIMENSIONS MANUFACTURERS
DESCRIPTION TYPE CONSTRUCTION L" W" H" PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 27 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.158.127:24