IDEM Magnetic Non Contact Switch

IDEM Magnetic Non Contact Switch

IDEM Magnetic Non Contact Switches Provide Guard Door Interlocking For Food Processing, Pharmaceutical, And Petro-Chemical Industries.

IDEM Magnetic Non Contact Switches are made with durable stainless steel for long lasting use, are suitable for CIP and SIP cleaning and can be high pressure hosed at high temperature. Features wide 12mm sensing with high tolerance to misalignment and have been designed in accordance with EHEDG guidelines for hygienic design. Available switch styles are 4-Pin, 8-Pin, Green LED, and Red LED. Circuit types are 1NC, 1NC 1NO, 2NC, 2NC 1NO, AND 3NC. Color finishes are Red and Stainless Steel. Dimensions and types vary per model.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
CIRCUITS
  • CIRCUITS

Showing 15 of 32 items Show All Items

COMPARE MANUFACTURERS
DESCRIPTION TYPE COLOR CIRCUITS CABLE LENGTH PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 32 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.81.52:26