IDEM Safety Limit Switch

IDEM Safety Limit Switch

IDEM Safety Limit Switches Operate By A Sliding Actuation Of The Moving Object To Cause Deflection Of The Switch Plungers Or Levers.

IDEM Safety Limit Switches are mounted for position sensing of guard doors, conveyors, machine beds, elevators and other moving applications. Features either slow break or snap action contacts for a variety of actuator heads. High mechanical life over 10,000,000 cycles. Head position adjustment any of 4 positions. Enclosure protection is suitable for washdown. Available switch styles are Adjustable Roller Lever, Cats Whisker, End Cable, Hinge Lever, Lever Arm, Long Roller Lever, Roller Lever End Cable, Spring Lever, Side Cable, and Telescopic Spring Lever. Circuit types are 1NC 1NO, 1NO, 2NC 1NO, 2NC 2NO, 3NC, 3NC 1NO, and 4NC. Color finishes are Black, Red, Red/Black, and Stainless Steel. Dimensions and types vary per model.


TYPE
  • TYPE
CIRCUITS
  • CIRCUITS
COMPARE DIMENSIONS MANUFACTURERS
DESCRIPTION TYPE CONSTRUCTION COLOR CIRCUITS L" W" H" PART # IMAGE MODEL QTY PRICE