IDEM Safety Relay

IDEM Safety Relay

IDEM Safety Relays Feature Internally Monitored Dual Force Guided Relay Output Contacts For High Current Outputs.

IDEM Safety Relays are durably made for long lasting use and dependability. Relays may be used in conjunction with Mechanical Interlock Guard Switches, Emergency Stop Switches, Non Contact Guard Switches or Light Curtains to achieve redundant monitoring and fault checking. When dual circuit monitoring is used they can check the switch contacts for correct opening and re-closing, monitor for wiring short circuits and can be configured to check for correct opening of external machine contactors. Available relay styles are Pluggable Screw Terminals and Std Screw Terminals. Voltages are 24, 110, and 230. Dimensions and types vary per model.


COMPARE MANUFACTURERS
DESCRIPTION TYPE VOLTAGE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.166.214:62