IDEM Safety Rope Pull Switch W/E Stops & LED

IDEM Safety Rope Pull Switch W/E Stops & LED

IDEM Safety Rope Pull Switches Offer A Reliable General Purpose Safety Solution For Conveyors.

IDEM Safety Rope Pull Switches provide a robust and durable design to protect conveyor lengths during emergency situations for lasting use. Switches can be supplied with a mushroom type Emergency Stop button that can be fitted to the side of the switch for extra traditional Emergency Stop function close to the switch, or can be fitted later after installation without any extra wiring. Bi-color LED lights ensure switch status can be seen easily from a distance for operation visibility. Pull switches available With or Without E-Stops and LED Light. Circuits are 2NC 1NO, 2NC 2NO, 3NC 1NO, 4NC, and 4NC 2NO. Voltages are 24, 110/120, and 230 volts. Dimensions and types vary per model.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
CIRCUITS
  • CIRCUITS
VOLTAGE
  • VOLTAGE

Showing 15 of 36 items Show All Items

COMPARE DIMENSIONS MANUFACTURERS
DESCRIPTION TYPE CONSTRUCTION CIRCUITS VOLTAGE L" W" H" PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 36 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.118.24:64