IDEM Tongue Interlock Safety Switch HF Act

IDEM Tongue Interlock Safety Switch HF Act

IDEM Tongue Interlock Safety Switches With HF Actuators Offer A Compact Slimline Housing Which Will Fit To Areas Where There Are Space Restrictions.

IDEM Tongue Interlock Safety Switches have been designed to cope with the rigorous applications of the Food Processing, Pharmaceutical, Packaging and Petro-Chemical Industries. Suitable for high pressure hosing at high temperature for long lasting use. Fits to the leading edge of sliding, hinged or lift off machine guards. Durable switches provide a forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper not easily defeatable mechanism. Rotatable heads have dual actuator entry positions to give up to 8 different entry positions. Available construction materials are Die Cast, Polyester, SS Head, and Stainless Steel. Switch types are K-15, K-SS, KM, KM-SS, and KP. Dimensions vary per model.


TYPE
  • TYPE
CONSTRUCTION
  • CONSTRUCTION
COMPARE MANUFACTURERS
DESCRIPTION TYPE CONSTRUCTION PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.247.44:21