IDEM Tongue Interlock Safety Switch HFH Act

IDEM Tongue Interlock Safety Switch HFH Act

IDEM Tongue Interlock Safety Switches With HFH Actuators Are Designed To Provide Robust Position Interlock Detection For Moving Guards.

IDEM Tongue Interlock Safety Switches With HFH Actuators fit the leading edge of sliding, hinged, and lift off machine guards with a forced disconnect of safety contacts at the withdrawal of the actuator. Durable switches include anti-tamper mechanism for added security. Head can be rotated to give 4 actuator entry positions. Stainless steel switches are made to cope with the rigorous applications of food processing, pharmaceutical, and chemical industries for long lasting use. Features enclosure protection to withstand high pressure and high temperature hosing with detergent. Switches are available with Die Cast, Polyester, and Stainless Steel construction. Circuit types are 2NC 1NO, 2NC 2NO, 3NC, 3NC 1NO, 4NC, and 4NCH. Color finishes are Red and Stainless Steel. Dimensions and types vary per model.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
COMPARE MANUFACTURERS
DESCRIPTION TYPE CONSTRUCTION CIRCUITS PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.44.47:21