IDEM Tongue Interlock Safety Switch PF Act

IDEM Tongue Interlock Safety Switch PF Act

IDEM Tongue Interlock Safety Switches With PF Actuators Are Designed To Cope With The Rigorous Applications Of The Food Processing, Pharmaceutical, Packaging and Chemical Industries.

IDEM Tongue Interlock Safety Switches are suitable for high pressure hosing at high temperature. Switches offer a durable, compact slimline housing which will fit to areas where there are space restrictions. Fits to the leading edge of sliding, hinged or lift off machine guards. Provides a forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper not easily defeatable mechanism. Rotatable heads have dual actuator entry positions to give up to 8 different entry positions. Available construction materials are Die Cast, Polyester, SS 316, SS Head, and Stainless Steel. Circuits are 1NC 1NO, 1NO, 2NC, 2NC 1NO, 2NC 2NO, 3NC, 3NC 1NO, and 4NC. Dimensions and types vary per model.


TYPE
  • TYPE
CIRCUITS
  • CIRCUITS
COMPARE MANUFACTURERS
DESCRIPTION TYPE CONSTRUCTION CIRCUITS PART # IMAGE MODEL QTY PRICR


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.241.40:24