Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Morris Products 90612 Aluminum Splices/Reducers 2 Screw #2-#14

Rollover image to zoom in

Click image to enlarge

Morris Products 90612 Aluminum Splices/Reducers 2 Screw #2-#14

Item #: WBB2001098

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1.11
Product Information
Customer Review
Product Q&A
Aluminum Splicers/Reducers 2 Screw #2-#14 - 2 Screw Aluminum Splice for Copper and Aluminum Cable.

Aluminum Splicers/Reducers 2 Screw #2-#14

Features:

  • Aluminum Splice Reducer is AL9CU Dual Rated for both Copper and Aluminum Conductors
  • Manufactured from High Strength 6061-T6 Aluminum Alloy to ensure both Maximum Strength and Conductivity
  • Electro Tin Plated to provide low contact resistance and protection against corrosion
  • 90612~90614 use slotted screws
  • 2 Screw Aluminum Reducer is rated 600 Volts
  • UL486B/CSA Listed
  • Rated for use with Cables up to 194°F(90°C)
  • AL9CU Dual Rated
  • 600 Volt
  • Dimension Measurements is Inches
  • Order Qty of 1 is 1 Piece

Product Specifications

    • MANUFACTURERS PART NUMBER90612
    • BRANDMorris Products
    • STANDARDSAL9CU Dual Rated
    • LENGTH INCHES1-1/8
    • WIRE SIZE2 - 14
    • MAXIMUM VOLTAGE600
    • MATERIAL 6061-T6 Aluminum
    • HEIGHT INCHES1/2
    • CERTIFICATIONSUL 486B
    • WIDTH INCHES4/9
    • DESCRIPTIONAluminum Splicers/Reducers 2 Screw
    • FINISHElectro-Tin Plated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!