Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Morris Products 10818 500 Piece Terminal Kit with Controlled Cycle Crimp Tool

Rollover image to zoom in

Click image to enlarge

Morris Products 10818 500 Piece Terminal Kit with Controlled Cycle Crimp Tool

Item #: WBB2001764

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 105.95
Product Information
Product Q&A
500 Piece Terminal Kit with Controlled Cycle Crimp Tool - This Multi Piece Terminal Assortment has all the connectors, terminals and the Crimp Tool you'll need.

500 Piece Terminal Kit with Controlled Cycle Crimp Tool

Features:

  • High impact reusable Steel Box
  • 22-10 Awg Ergonomic Controlled Cycle Crimp Tool
  • Multi piece terminal assortment contains ring and spade terminals, butt connectors& male and female disconnects
  • Contains the following:
  • 8 pcs 10012 Ring Terminal 22-16 #6
  • 10 pcs 10014 Ring Terminal 22-16 #8
  • 8 pcs 10016 Ring Terminal 22-16 #10
  • 8 pcs 10032 Ring Terminal 16-14 #6
  • 10 pcs 10034 Ring Terminal 16-14 #8
  • 14 pcs 10036 Ring Terminal 16-14 #10
  • 10 pcs 10062 Ring Terminal 12-10#8
  • 16 pcs 10064 Ring Terminal 12-10 #10
  • 10 pcs 10066 Ring Terminal 12-10 1/4”
  • 8 pcs 10068 Ring Terminal 12-10 5/16”
  • 10 pcs 10112 Spade Terminal 22-16 #6
  • 10 pcs 10114 Spade Terminal 22-18 #8
  • 10 pcs 10116 Spade Terminal 22-18 #10
  • 10 pcs 10132 Spade Terminal 16-14 #6
  • 21 pcs 10134 Spade Terminal 16-14 #8
  • 18 pcs 10136 Spade Terminal 16-14 #10
  • 23 pcs 10162 Spade Terminal 12-10 #8
  • 40 pcs 10164 Spade Terminal 12-10 #10
  • 8 pcs 10166 Spade Terminal 12-10 1/4”
  • 28 pcs 10182 Butt Connector 22-18
  • 30 pcs 10184 Butt Connector 16-14
  • 23 pcs 10186 Butt Connector 12-10
  • 8 pcs 10214 Male Disconnect 22-16 .250
  • 10 pcs 10224 Male Disconnect 16-14 .250
  • 10 pcs 10232 Male Disconnect 12-10 .250
  • 14 pcs 10314 Female Disconnect 22-18 .250
  • 10 pcs 10322 Female Disconnect 16-14 .187
  • 28 pcs 10324 Female Disconnect 16-14 .250
  • 35 pcs 10332 Female Disconnect 12-10 .250
  • 10 pcs 10411 Female Insul Disconn 22-18 .250
  • 14 pcs 10412 Female Insul Disconn 16-14 .250
  • 10 pcs 10414 Female Insul Disconn 12-10 .250
  • 8 pcs 10415 Male Insul Disconn 22-18 .250
  • 10 pcs 10416 Male Insul Disconn 16-14 .250

Product Specifications

    • PACKAGE QUANTITY500
    • MANUFACTURERS PART NUMBER10818
    • DESCRIPTION500 Piece Terminal Kit
    • BRANDMorris Products

Be the First to Ask a Question!