Sta-Kon Non-Insulated Ring Terminals

Sta-Kon Non-Insulated Ring Terminals

Sta-Kon Non-Insulated Ring Terminals Are Used For High Conductivity Applications.

Sta-Kon Non-Insulated Ring Terminals are made with a copper construction and electro-tin plated finish for long lasting durability. Provides maximum tensile strength used for high conductivity applications Serrated wire barrel increases grip on wire. Available in a variety of terminal series, stud sizes, wire ranges and quantities. Insulation types are Non-Insulated, Non-Insulated Tubular, Non-Insulated Brazed Seam and Non-Insulated High Temperature. Package quantities are 5, 10, 20, 25, 50, 100, 200, 500 and 1,000.


TERMINAL SERIES
  • TERMINAL SERIES
STUD SIZE
  • STUD SIZE
WIRE RANGE
  • WIRE RANGE
INSULATION TYPE
  • INSULATION TYPE
PACKAGE QUANTITY
  • PACKAGE QUANTITY
COMPARE MANUFACTURERS
TERMINAL SERIES STUD SIZE WIRE RANGE INSULATION TYPE PACKAGE QUANTITY PART # IMAGE MODEL QTY PRICE