Penn-Union Dieless Mechanical Compression Tools

Penn-Union Dieless Mechanical Compression Tools

Dieless Mechanical Compression Tools Are Used For A Variety Of Repair And Installation Applications.

Dieless Mechanical Compression Tools are built from steel for long lasting durability and performance. Telescoping handle provides increased leverage for secure connection. Compression tool includes calibrated index plates with aluminum or copper settings for ease of use. Crimps #8 aluminum or copper wire at either 250 kcmil or 500 kcmil. Additional specifications vary per model.


COMPARE
L" MFR PART # WIRE SIZE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.139.217:66