Penn-Union Aluminum Compression Lugs

Penn-Union Aluminum Compression Lugs

Aluminum Compression Lugs Provide High-Conductivity Connections In Electrical Wiring Applications.

Aluminum Compression Lugs are constructed of seamless aluminum for long lasting durability. Lugs are tin plated for maximum conductivity and efficient energy flow. Generous entrance chamfer provides easy cable insertion. Lug barrel is prefilled with Cual-Aid oxide inhibiting compound and capped at the factory for low maintenance. Completely closed transition at the end of the barrel protects cable from environmental hazards. Lugs are suitable for use at voltages up to 35KV. Lugs are color coded to ensure proper connector/die selection for faster installation. One Hole or Two Hole type available with 3/8" and 1/2" stud sizes. Specifications vary per model.


STUD SIZE "
  • STUD SIZE "
WIRE SIZE
  • WIRE SIZE
TYPE
  • TYPE
COMPARE DIMENSIONS
L" W" MFR PART # STUD SIZE " WIRE SIZE TYPE IMAGE MODEL QTY PRICE