Penn-Union Copper Compression Lugs

Penn-Union Copper Compression Lugs

Copper Compression Lugs Provide Dependable Connections In Electrical, Telecommunications And Other Industrial Wiring Applications.

Copper Compression Lugs are constructed of seamless pure copper for long lasting durability. Lugs are tin plated to resist corrosion and reduce contact resistance. Generous entrance chamfer provides easy cable insertion. Completely closed transition at the end of the barrel protects cable from environmental hazards. Lugs are suitable for use at voltages up to 35KV. Compression lugs are color coded to ensure proper connector/die selection for faster installation. Standard Barrel and Long Barrel lugs available in One Hole or Two Hole types. Some compression lugs include inspection window to check for full insertion. Stud sizes are 1/4", 5/16", 3/8", 1/2" and 5/8". Specifications vary per model.


TYPE
  • TYPE
STUD SIZE "
  • STUD SIZE "
WIRE SIZE
  • WIRE SIZE
COMPARE DIMENSIONS
L" W" MFR PART # DESCRIPTION TYPE STUD SIZE " WIRE SIZE PKG QTY IMAGE MODEL QTY PRICE