Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BlackBurn Single Conductor L4002H, Copper, Two-Hole Mount, 4/0 Str.-500 Kcmil, 18 Pack - Pkg Qty 18

BlackBurn Single Conductor L4002H, Copper, Two-Hole Mount, 4/0 Str.-500 Kcmil, 18 Pack - Pkg Qty 18

Item #: WBB819460

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$41.95 each

Sold in packages of 18

Price: $755.10
Product Information
Customer Review
Product Q&A
BlackBurn Single Conductor L4002H, Copper, Two-Hole Mount, 4/0 Str.-500 Kcmil

Cast from High strength bronze alloy. For use where large contact area is required to provide more secure mounting.

Product Specifications

    • BRANDTHOMAS & BETTS CORP.
    • PACKAGE QUANTITY18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.120.143:60