Actual product may differ from image shown

Leeson Motors - 1.5HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.0 S.F.

Leeson Motors - 1.5HP, 115/208-230V, 1725RPM, TEFC, Rigid Mount, 1.0 S.F.

Item #: WBB217586

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $688.00 Save up to 59%
Qty Price
1-2 $292.95 ea.
3+ $280.95 ea.
Product Information
Customer Review
Product Q&A
Agricultural Motor: 1.5HP, 1725RPM, 56H Frame, Totally-Enclosed, Fan-Cooled (TEFC), 115/208-230V, 1PH, Continuous duty, Manual thermal protection, 1.0 Service Factor, Rigid Mount.

Dust-Tight Motor is designed to operate inside agricultural storage bins for stirring grain, corn and other agricultural products.
Mechanical Features: External cast aluminum cooling fan at shaft end keeps grain from obstructing fan operation. Prelubricated double shielded ball bearings packed with Exxon POLYREX® EM grease (temperature range -20°F to +350°F). Totally enclosed construction with gasketed conduit box and capacitor cases. Moisture drain hole in endshield opposite shaft for vertical shaft up mounting. Rugged 205 bearing shaft-end. Shaft is 7/8 diameter, useable length of 15/16. BA dimension is 35/8.
Electrical Features: Energy-saving, extra high torque designs.



Documents are in PDF format

Product Specifications

    • HORSEPOWER1.5
    • ENCLOSURETEFC
    • FRAME56H
    • BRANDLeeson
    • MOUNTINGRigid
    • MOTOR RPM 60Hz1725
    • RPM1725
    • PHASE1
    • MATERIALRolled Steel
    • VOLTAGE115/208-230
    • COMPATIBLE WITH/REPLACESBaldor GSL3509M, Marathon X902
    • HERTZ60
    • DUTYContinuous
    • SERVICE FACTOR1
    • THERMAL PROTECTIONManual
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER7/8
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONSelective CCW
    • WEIGHT45
    • ULN
    • CSAY
    • LEESON MODEL NO.P6K17FB18HH
    • UPC69172000992
    • MANUFACTURERS PART NUMBER111330.00
    • FL EFFICIENCY79
    • is_motorYes
    • FL AMPS17.2/8.8-8.6
    • BEARING-DRIVE-END6205
    • DESIGNCapacitor Start Capacitor Run
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
54.205.168.74:64