US Motors Air Compressor Motors

US Motors Air Compressor Motors

US Motors Air Compressor Motors Are Made For Belt Drive Air Compressor Duty High Breakdown Torque.

US Motors Air Compressor Motors are rated for continuous duty, and feature manual reset thermal overload protector. Rotation is CCW facing shaft end, non-reversible. ODP enclosure and Class B insulation. US Motors Air Compressor Motors operate at 40°C maximum ambient. Ball bearings reduce friction and noise. Rigid welded base. US Motors Air Compressor Motors are available in 2HP, 3HP and 5HP models.


HP
  • HP
VOLTS
  • VOLTS
COMPARE PRICE EACH
HP RPM PHASE VOLTS IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.179.247:21