Actual product may differ from image shown

Leeson Motors Motor Washdown Motor-.5/.33HP, 208-230/460V, 1725/1425RPM, TENV, RIGID C, 1.15 SF

Leeson Motors Motor Washdown Motor-.5/.33HP, 208-230/460V, 1725/1425RPM, TENV, RIGID C, 1.15 SF

Item #: WBB228156

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,098.00 Save up to 44%
Qty Price
1-2 $2,378.00 ea.
3+ $2,277.00 ea.
Product Information
Customer Review
Product Q&A
Premium Washguard All-Stainless Washdown Brake Motor: .5/.33HP, 1725/1425 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56H Frame, RIGID C, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 1.6/.8&1.4/.7, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 78.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Maximum service in critically clean or corrosive environments

  • All exterior components of stainless steel
  • Endshields o-ring sealed to frame
  • IEEE 841 severe-duty features standard
  • Meets demanding pharmaceutical requirements, also excellent for chemical-processing applications
  • Meets IP56 enclosure protection
  • Incorporates all WASHGUARD mechanical and electrical features
  • IRIS™ insulation system
  • BISSC certified for baking industry
  • 1/2 HP Motor has 3 ft-lbs brake rating
  • 1 HP Motor has 6 ft-lbs brake rating


Documents are in PDF format

Product Specifications

    • HORSEPOWER0.5
    • ENCLOSURETENV
    • FRAME56H
    • BRANDLeeson
    • MOUNTINGC-Face Rigid
    • MOTOR RPM 60Hz1725
    • RPM1725
    • PHASE3
    • MATERIALStainless Steel
    • VOLTAGE208-230/460
    • NAMEPLATE AMPS1.6/.8&1.4/.7
    • HERTZ60/50
    • DUTYContinuous
    • SERVICE FACTOR1.15
    • THERMAL PROTECTIONNo
    • EFFICIENCY TYPEStandard
    • AMBIENT TEMP C40
    • SHAFT DIAMETER5/8
    • SHAFT LENGTH INCHES1-7/8
    • ROTATIONREV
    • WEIGHT59
    • ULY
    • CSAY
    • LEESON MODEL NO.CZ6T17VK31AA
    • UPC69172032871
    • MANUFACTURERS PART NUMBER116483.00
    • DRIVE END BEARING SIZE6205
    • DESIGNSq Cage Inductor Run
    • FL AMPS1.6/.8
    • FL EFFICIENCY78.5
    • CATALOG NUMBER116483.00
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
54.163.149.151:23